103380
Euchner Safety Switches, TQ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

103380

Euchner Safety Switches, TQ Series
In stock
Item Number
103380
MFG Item Number
103380
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, TQ Series
Item #
103380
SAFETY SWITCH, TQ2-0302G024-5000

TQ Series Information

  • Mechanical or Electrical Guard Locking
  • Small Package Size
  • Escape Release from Three Sides
  • Contacts Monitor both Door Position and Locking State
  • Built‑in Cable
  • Protection Rating IP65
The TQ series is designed with compact dimensions of 75 x 75 x 15 mm, so that installation is possible even in cases where space is much too tight for other guard locking solutions. Despite its small size, this safety switch has five switching contacts and a status LED. The mechanical release accessible from three sides and the well thought‑out fastening concept create plenty of space during attachment.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 103380
Item Number 103380
Manufacturer Euchner
Product Series TQ
Family Series Euchner Safety Switches, TQ Series
Solenoid Interlocking Yes
Guard Locking Type Current Locks (Open Circuit)
Solenoid Contacts 2NC
Switch Contacts 3NC
Operating Voltage 24 VDC
Contact Load 2.7 W
Holding Force 500 N
Auxiliary Release Yes
Connection Type Cable
Cable Length 5 m
Adjustable Actuator Head No
IP Rating IP65
Approvals cUL, TUV, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved