103384
Euchner Safety Switches, NQ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

103384

Euchner Safety Switches, NQ Series
In stock
Item Number
103384
MFG Item Number
103384
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, NQ Series
Item #
103384
SAFETY SWITCH, NQ12VZ-5000

NQ Series Information

  • Non‑Locking Safety Switch
  • Four Switching Contact Configurations
  • Small Package Size
  • Built‑in Cable
  • Protection Rating IP67
If guard locking is not needed, there is now an even smaller solution. The NQ Series safety switch without guard locking impresses with its dimensions of 30 x 15 x 78 mm. Three switching contacts are integrated into the NQ. With the series NQ, perfectly adapted safety products are available for very small machines.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 103384
Item Number 103384
Manufacturer Euchner
Product Series NQ
Family Series Euchner Safety Switches, NQ Series
Solenoid Interlocking No
Guard Locking Type None
Switch Contacts 1NO/2NC
Connection Type Cable
Cable Length 5 m
Adjustable Actuator Head No
IP Rating IP67
Approvals cUL, TUV, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved