ESM-BA201
Euchner Safety Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ESM-BA201

Euchner Safety Relays
In stock
Item Number
ESM-BA201
MFG Item Number
ESM-BA201
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, Series
Item #
ESM-BA201
Safety Module, Compact Housing

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ESM-BA201
Item Number ESM-BA201
Manufacturer Euchner
Family Series Euchner Safety Relays
Type ESM-BA2
Applications E-Stop Pushbuttons, Light Barriers, Safety Switches
Supply Voltage 24 VAC, 24 VDC
Power Consumption (DC) 1.8 W
Power Consumption (AC) 3 VA
Instantaneous Contacts 2NO
Termination Screw
Terminal Style Fixed
Mounting DIN Rail
Standards ENISO13849-1
Approvals CE, UL
Net Weight 0.5513 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved