TP4-4141A024M
Euchner Safety Switches, TP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TP4-4141A024M

Euchner Safety Switches, TP Series
In stock
Item Number
TP4-4141A024M
MFG Item Number
TP4-4141A024M
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Safety Switches, TP Series
Item #
TP4-4141A024M
SAFETY SWITCH

TP Series Information

  • Electrical or Mechanical Guard Locking
  • Optional Escape Release from the Rear
  • Contacts Monitor both Door Position and Locking State
  • Adjustable Actuator Head for Multiple Approach Directions
  • Protection Ratings IP65 or IP67
Due to its die‑cast aluminum housing and the high degree of protection, the TP Series safety switch can withstand even extreme ambient conditions. Like the switches TP and STP, the safety switch STA also has guard locking and guard lock monitoring. The TP Series has a narrow profile thermoplastic housing with many variations to meet a variety of different needs.

Thanks to their slim design, series TP safety switches are ideal for universal mounting on profile rails.

  • Same Drilling Pattern as GP and STP Series
  • Eleven Different Switching Contact Configurations
  • Auxiliary Unlocking Mechanism on Front

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TP4-4141A024M
Item Number TP4-4141A024M
Manufacturer Euchner
Product Series TP
Family Series Euchner Safety Switches, TP Series
Solenoid Interlocking Yes
Guard Locking Type Current Locks (Open Circuit)
Solenoid Contacts 2NC
Switch Contacts 2NC
Thermal Current Rating 4 A
Operating Voltage 24 VDC, 24 VAC
Contact Load 8 W
Holding Force 1,300 N
Extraction Force 20 N
Auxiliary Release Yes
Connection Type Screw Terminals
Adjustable Actuator Head Yes
IP Rating IP67
Approvals cUL, UL
Net Weight 0.93 lbs
Gross Weight 1.055 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved