380260
Extech Instruments Resistance Meters, 380 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

380260

Extech Instruments Resistance Meters, 380 Series
In stock
Item Number
380260
MFG Item Number
380260
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistance Meters, 380 Series
Item #
380260
MEGOHMMETER, AUTORANGING DIGITAL

380 Series Information

Extech's Autoranging Digital Megohmmeter a handheld insulation resistance tester that can measure up to 2000 Million Ohms.
Using the dial allows for 250V, 500V and 1000V test voltages. A large backlit display indicates both the exact test voltage output and the insulation resistance tested.
The 380260 tester can also measure low resistance, continuity, and AC/DC voltage, with built‑in features like power lock on and data hold.

Features
  • Automatic discharge at the end of test
  • Lo Ohm function for testing connections
  • Complete with heavy duty test leads, a carrying case and batteries


Videos

Specifications

Specifications
Manufacturer Part Number 380260
Item Number 380260
Manufacturer Extech Instruments
Product Series 380
Family Series Extech Instruments Resistance Meters, 380 Series
Resistance Max 2,000,000,000 MegOhm
Voltage Max 1,000 V
AC Voltage Test Yes
Low Resistance Test Yes
Power Source 6 x AA
Data Hold Yes
Backlight Yes
Low Battery Indication Yes
Category CAT III-600V
Multimeter Functions No
Approvals CE
Net Weight 2.98 lbs
Gross Weight 3.275 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved