380460
Extech Instruments Resistance Meters, 380460 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

380460

Extech Instruments Resistance Meters, 380460 Series
In stock
Item Number
380460
MFG Item Number
380460
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistance Meters, 380460 Series
Item #
380460
4-WIRE MILLI-OHM METER, 110VAC

380460 Series Information

  • High Accuracy and Performance for Low Resistance Measurements
  • Large 0.7" (18mm) LCD 1999 Count
  • Manual Zero Display Adjust
  • Overrange Indication
  • Compact, Durable Field Service Housing with Protective Cover
  • Complete with 4‑Wire Cables with Kelvin Clip Connectors

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 380460
Item Number 380460
Manufacturer Extech Instruments
Product Series 380460
Family Series Extech Instruments Resistance Meters, 380460 Series
Resistance Max 2,000 mOhms
Voltage Max 3.8 V
AC Voltage Test No
Low Resistance Test Yes
Power Source 110 VAC @ 60 Hz, 220 VAC @ 50 Hz
Display LCD
Data Hold No
Backlight No
Low Battery Indication No
Multimeter Functions No
Approvals CE
RoHS No
Net Weight 1.5 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved