380580
Extech Instruments Resistance Meters, 380580 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

380580

Extech Instruments Resistance Meters, 380580 Series
In stock
Item Number
380580
MFG Item Number
380580
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistance Meters, 380580 Series
Item #
380580
MILLIOHMMETER, BATTERY POWERED

380580 Series Information

  • Four Terminal Kelvin Measurements
  • Over‑Temperature and Over‑Voltage Protection
  • 5 Ranges with 100µ Max Resolution
  • Large 2000 Count LCD Display
  • Auto‑Hold and Auto Power Off
  • Invalid Test Indicators Prevent Inaccurate Measurements
  • Built‑in Water Resistant Case with Shoulder Strap
  • Complete with 8AA Batteries, and 2 Sets of Test Leads (4 Wire with 4 Alligator Clips and 4 Wire with 2 Kelvin Alligator Clips)

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 380580
Item Number 380580
Manufacturer Extech Instruments
Product Series 380580
Family Series Extech Instruments Resistance Meters, 380580 Series
Resistance Max 2,000 mOhms
AC Voltage Test No
Low Resistance Test No
Power Source 8 x AA
Display LCD
Data Hold Yes
Backlight No
Low Battery Indication No
Multimeter Functions No
Approvals CE
RoHS No
Net Weight 3.55 lbs
Gross Weight 4.925 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved