380926
Extech Instruments Multimeters, 380926 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

380926

Extech Instruments Multimeters, 380926 Series
In stock
Item Number
380926
MFG Item Number
380926
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, 380926 Series
Item #
380926
MULTIMETER CLAMP ON TRMS

380926 Series Information

  • Full Function Autoranging DMM Includes AC/DC Voltage and Current, Resistance, Capacitance, Frequency, Duty Cycle, Diode and Continuity
  • Current Measurements to 2000A through the Clamp and 400mA via Test Leads
  • Large 4000 Count Backlit Display for High Resolution and Easy viewing in Dimly Lit Areas
  • Basic DCV Accuracy of 1% with 0.1mV Resolution and Current Resolution to 0.1µA
  • Rugged 2" (50mm) Jaws Accommodate one 2000MCM or two 500MCM Cables
  • Features Include DCA Push Button Zero, Relative Measurements and Data Hold
  • Heavy Duty ABS Case with Built‑in Stand and Thumb Control Function Switch
  • Complete with Test Leads and 9V Battery

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 380926
Item Number 380926
Manufacturer Extech Instruments
Product Series 380926
Family Series Extech Instruments Multimeters, 380926 Series
Max Voltage (AC) 1,000 VAC
Temperature Readings No
Max Voltage (DC) 1,000 VDC
True RMS Yes
Max Current (AC) 2,000 A
Max Current (DC) 2,000 A
Max Resistance 40 MOhm
Frequency 100 kHz
Capacitance 50 µF
Accuracy % (VDC) 1 %
NIST Certified No
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging No
No. of Displayed Digits 4
Mirrored Scale No
Jaw Size 2 "
Net Weight 0.875 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved