380942
Extech Instruments Multimeters, 380942 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

380942

Extech Instruments Multimeters, 380942 Series
In stock
Item Number
380942
MFG Item Number
380942
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, 380942 Series
Item #
380942
TRUE RMS 30A MINI CLAMP METER

380942 Series Information

Extech's True RMS AC/DC Mini Clamp Meter is a compact clamp meter designed for exceptional resolution and sensitivity.
With a 0.1mA (AC) and 1mA (DC) resolution in a 30 amp range, the 380942 meter is optimized for finding problems where low current variances would be missed by standard clamp meters. The clamp also has a small diameter jaw, making it easier to reach into tight spaces.
Features
  • Take voltage measurements with test leads
  • Fast 40 segment bar graph
  • One touch Auto Zero for DC current measurements
  • Min/Max, data hold and auto power off functionality


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 380942
Item Number 380942
Manufacturer Extech Instruments
Product Series 380942
Family Series Extech Instruments Multimeters, 380942 Series
Max Voltage (AC) 400 VAC
Temperature Readings No
Max Voltage (DC) 400 VDC
True RMS Yes
Max Current (AC) 30 A
Max Current (DC) 30 A
Accuracy % (VDC) 2 %
NIST Certified No
Accuracy % (VAC) 2 %
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Jaw Size 0.9 "
Comments Calibration to OEM specs available, call for details
Net Weight 2 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved