380947
Extech Instruments Multimeters, 380947 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

380947

Extech Instruments Multimeters, 380947 Series
In stock
Item Number
380947
MFG Item Number
380947
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, 380947 Series
Item #
380947
TRMS AC/DC CLAMP METER

380947 Series Information

  • 400 VAC/DC
  • 400 Amps Current
  • 100K Hz Frequency
  • 0.9" Jaw Size
  • 1~1.5% accuracy
This model of advanced test instrument does the job faster, safer and easier. The meter ranges in AC to DC voltages up to 400, and can read up to 400 Amps of current. These meters are good for any application from current measurements to troubleshooting industrial motors, and adjustable speed drives (ASDs).

Specifications

Specifications
Manufacturer Part Number 380947
Item Number 380947
Manufacturer Extech Instruments
Product Series 380947
Family Series Extech Instruments Multimeters, 380947 Series
Max Voltage (AC) 400 VAC
Temperature Readings No
Max Voltage (DC) 400 VDC
True RMS Yes
Max Current (AC) 400 A
Max Current (DC) 400 A
Frequency 100 kHz
Accuracy % (VDC) 1 %
NIST Certified No
Accuracy % (VAC) 1.5 %
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Jaw Size 0.9 "
Comments Calibration to OEM specs available, call for details
Net Weight 2 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved