382276
Extech Instruments Power Supplies, Switching Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

382276

Extech Instruments Power Supplies, Switching Series
In stock
Item Number
382276
MFG Item Number
382276
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Switching Series
Item #
382276
DC POWER SUPPLY 30V/20A

Switching Series Information

  • 0 to 30V, 20A Adjustable Output Switching Mode Power Supply
  • Remote Control for Output Voltage/Current and On/Off
  • Two User‑defined Voltage and Current Presets and one factory Preset
  • Automatic Constant Current and Constant Voltage Crossover
  • Dual 3‑Digit LED Displays
  • High RFI Immunity and Excellent EMI
  • Thermostatic Control Fan from Zero to Full Speed
  • Over Voltage, Over Temperature, and Short Circuit Protection
  • Low Profile and Small Footprint
  • Complete with Power Cord

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 382276
Item Number 382276
Manufacturer Extech Instruments
Product Series Switching
Family Series Extech Instruments Power Supplies, Switching Series
Nominal Input Voltage 240 VAC
Input Voltage 230 VAC
Input Frequency 50 Hz, 60 Hz
Nominal Output Voltage 0-30 VDC
Output Current 0-20 A
Number of Outputs 1
Output 1 Current 1-20 A
Output 1 Voltage 1-30 V
Output Voltage Adj. Yes
Ripple & Noise Voltage 5 mV
Overvoltage Protection Yes
Overload Protection Yes
Approvals CE
Net Weight 5.7 lbs
Gross Weight 6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved