39240
Extech Instruments Thermometers, 392 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

39240

Extech Instruments Thermometers, 392 Series
In stock
Item Number
39240
MFG Item Number
39240
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermometers, 392 Series
Item #
39240
THERMOMETER WATERPROOF STEM TYPE

392 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 39240
Item Number 39240
Manufacturer Extech Instruments
Product Series 392
Family Series Extech Instruments Thermometers, 392 Series
Type Digital
Display LCD
Temp Range -40-392 °F
Accuracy 2 %
Laser Pointer No
Backlight No
RTD Input No
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved