401025-NIST
Extech Instruments Light Meters, 401025 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

401025-NIST

Extech Instruments Light Meters, 401025 Series
In stock
Item Number
401025-NIST
MFG Item Number
401025-NIST
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Meters, 401025 Series
Item #
401025-NIST
LIGHT METER WITH NIST, 401025

401025 Series Information

  • Accurately Displays Light Level in Terms of Fc or Lux over Three Ranges: Fc (0‑200, 0‑2000 and 0‑5000Fc) and Lux (0‑2000, 0‑20000, 0‑50000Lux)
  • Resolution of 0.1Fc or 1Lux with 5% Accuracy
  • Select Fast (1 Second) or Slow (2 Seconds) Response
  • Monitor Light Levels Using Outputs; 1mV per Count Analog Output for Capturing Readings to a Recorder
  • Utilizes Precision Photo Diode and Color Correction Filter; Cosine/Color Corrected
  • Complete with 9V Battery

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 401025-NIST
Item Number 401025-NIST
Manufacturer Extech Instruments
Product Series 401025
Family Series Extech Instruments Light Meters, 401025 Series
Display 4 Digit LCD
Max Lux 50,000 Lux
Max Foot-candles 5,000 Foot-candles
Data Hold No
Accuracy 5 %
Sensor Type Photo Diode
Cosine & Color Corrected Yes
NIST Certified Yes
Backlight No
Approvals CE
RoHS No
Net Weight 0.4875 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved