42510A
Extech Instruments Thermometers, 42510A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42510A

Extech Instruments Thermometers, 42510A Series
In stock
Item Number
42510A
MFG Item Number
42510A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermometers, 42510A Series
Item #
42510A
THERMOMETER,MINI IR WIDE TEMP,1000F/

42510A Series Information

  • Compact Thermometer Measures Temperature from ‑58 to 1200°F (‑50 to 650°C) with 0.1° Resolution up to 999.9°
  • Adjustable High/Low Setpoints with Audible Alarm Alerts User when Temperature Exceeds the Programmed Setpoints
  • Adjustable Emissivity for Better Accuracy on Different Surfaces
  • Built‑in Laser Pointer Identifies Target Area
  • Backlighting Illuminates Display for Taking Measurements at Night or in Areas with Low Background Light Levels
  • 12:1 Distance to Target Ratio
  • Data Hold and Min/Max
  • Overrange Indicator
  • Auto Power Off
  • Complete with 9V Battery and Pouch Case

Specifications

Specifications
Manufacturer Part Number 42510A
Item Number 42510A
Manufacturer Extech Instruments
Product Series 42510A
Family Series Extech Instruments Thermometers, 42510A Series
Display 9,999 Count LCD
IR Temp -58-1,200 °F
Accuracy 1 %
Field of View 12:1
Laser Pointer Yes
Backlight Yes
Emissivity 0.1-1
RTD Input No
Net Weight 0.5 lbs
Gross Weight 0.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved