445815
Extech Instruments Air Quality Meters, 445815 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

445815

Extech Instruments Air Quality Meters, 445815 Series
In stock
Item Number
445815
MFG Item Number
445815
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Quality Meters, 445815 Series
Item #
445815
HUMIDITY ALERT, BIG DIGIT RH,TEMP,

445815 Series Information

  • Large, Easy‑to‑Read Triple LCD Displays % Relative Humidity, Temperature and Dew Point
  • %RH Audible and Visual Alarms, with Adjustable Set Points, Alert when Humidity Exceeds Set Limit
  • Probe Clips onto Meter or Extends on 18" (457mm) Cable
  • Max/Min with Reset Function
  • Rear Calibration Adjustment Pot for Humidity and Temperature
  • Complete with Built‑in Stand, Wall Mount Bracket, Remote Sensor and 2 AAA Batteries; Optional Calibration Salt Bottles

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 445815
Item Number 445815
Manufacturer Extech Instruments
Product Series 445815
Family Series Extech Instruments Air Quality Meters, 445815 Series
Display LCD
Temperature 14-140 °F
Relative Humidity 10-99 %
Additional Measurements Dew Point
Data Hold No
NIST Certified No
Backlight No
Approvals CE
RoHS No
Comments Also Measures Dew Point
Net Weight 0.375 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved