461831
Extech Instruments Handheld Tachometers, 461831 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

461831

Extech Instruments Handheld Tachometers, 461831 Series
In stock
Item Number
461831
MFG Item Number
461831
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Handheld Tachometers, 461831 Series
Item #
461831
STROBOSCOPE TACHOMETER 220V

461831 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 461831
Item Number 461831
Manufacturer Extech Instruments
Product Series 461831
Family Series Extech Instruments Handheld Tachometers, 461831 Series
Max RPM 10,000 RPM
Cal. Wheel No
Accuracy 0.05 %
NIST Certified No
Display 4 Digit LED
Multiple Measuring Units No
Detection Strobe
Memory No
Comments Calibration to OEM specs available, call for details
Net Weight 2.2 lbs
Gross Weight 4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved