461920-NIST
Extech Instruments Handheld Tachometers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

461920-NIST

Extech Instruments Handheld Tachometers
In stock
Item Number
461920-NIST
MFG Item Number
461920-NIST
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Handheld Tachometers, Series
Item #
461920-NIST
TACHOMETER COUNTER WITH NIST,461920

Series Information

Specifications

Specifications
Manufacturer Part Number 461920-NIST
Item Number 461920-NIST
Manufacturer Extech Instruments
Family Series Extech Instruments Handheld Tachometers
Max RPM 99,999 RPM
Cal. Wheel No
Measuring Distance 1.6 '
Accuracy 0.05 %
NIST Certified Yes
Display 5 Digit LCD
Multiple Measuring Units No
Detection Laser, Photo
Memory Yes
Comments Calibration to OEM specs available, call for details
Net Weight 0.26 lbs
Gross Weight 0.595 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved