AN340-NIST
Extech Instruments Anemometers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AN340-NIST

Extech Instruments Anemometers
In stock
Item Number
AN340-NIST
MFG Item Number
AN340-NIST
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anemometers, Series
Item #
AN340-NIST
MINI VANE

Series Information

Specifications

Specifications
Item Number AN340-NIST
Manufacturer Part Number AN340-NIST
Ships Factory Direct No
Manufacturer Extech Instruments
Family Series Extech Instruments Anemometers
Display LCD
Style Probe
Basic Accuracy 3 %
Vane Type Remote
Humidity Range 1-100 %
Data Hold No
Datalogging No
Air Velocity m/s 0.5-20
Air Velocity ft/min 100-3,940
Operating Temperature (F) -4-140 °F
Air Temperature (F) -4-140 °F
Measuring Units cfm, cmm, ft/min, m/s
Backlight No
Probe Length 39.6 "
RoHS No
Net Weight 0 lbs
Gross Weight 5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved