BR250
Extech Instruments Borescopes, BR250 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BR250

Extech Instruments Borescopes, BR250 Series
In stock
Item Number
BR250
MFG Item Number
BR250
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Borescopes, BR250 Series
Item #
BR250
VIDEO BOROSCOPE (9MM DIA)

BR250 Series Information

  • Detachable Wireless Color Display can be Viewed from a Remote Location up to 32ft from Measurement Point
  • Captured Video and Still Images with Date/Time Stamp can be Played Back on the Wireless Monitor or your PC
  • 9mm Diameter Camera Head with 36" Flexible Gooseneck Cable
  • Video and Images can also be Transferred to your PC via the MicroSD Card (with Included SD Adaptor) or USB Cable (Included) and Viewed using Windows Media Player
  • Mini Water‑Proof (IP67) 9mm Camera Head for High Resolution Viewing
  • Four Bright LED Lamps with Dimmer to Illuminate Viewed Object
  • Glare‑Free Close‑Up Field of View

Specifications

Specifications
Product Series BR250
Item Number BR250
Manufacturer Part Number BR250
Ships Factory Direct No
Manufacturer Extech Instruments
Family Series Extech Instruments Borescopes, BR250 Series
Cable Length 3.2 '
Camera Resolution 712 x 486
Viewing Angle (Degrees) 45 °
Focal Distance 5.9-9.8 "
Monitor Size 3.5 "
Color Monitor Yes
IP Rating IP67
Camera Head Diameter 9 mm
Min Bend Radius 2.36
Camera Illumination 4 LED Lamps
Detachable Display Yes
Storage Device MicroSD Card
Power Source 4 AA Alkaline Batteries
Net Weight 1.5 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved