CA3018
Extech Instruments Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CA3018

Extech Instruments Multimeters
In stock
Item Number
CA3018
MFG Item Number
CA3018
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
CA3018
CAT IV AC FLEX CLAMP-ON ADAPTERS,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CA3018
Item Number CA3018
Manufacturer Extech Instruments
Family Series Extech Instruments Multimeters
Max Voltage (AC) 1,000 VAC
Temperature Readings No
True RMS No
Max Current (AC) 3,000 A
NIST Certified No
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Mirrored Scale No
Net Weight 0 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved