CO10
Extech Instruments Air Quality Meters, CO10 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CO10

Extech Instruments Air Quality Meters, CO10 Series
In stock
Item Number
CO10
MFG Item Number
CO10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Quality Meters, CO10 Series
Item #
CO10
CARBON MONOXIDE METER

CO10 Series Information

Extech's CO10 Carbon Monoxide (CO) Meter is a handheld test instrument designed to detect the presence of carbon monoxide in the immediate environment.
The CO10 measures and reports CO at the press of just one button, with readings indicated up to 1000 parts per million (ppm). The built‑in audible indicator begins increasing in tone at 35 ppm until 200 ppm where the alarm will sound continuously.
The stabilized, electrochemical gas‑specific sensor increases response time, with a resolution of 1 ppm, accurate within 5% or 10 ppm, whichever is greater.

Additional Features
  • Large backlit display for readability in low light conditions
  • Max hold, data hold and auto power off functions
  • Rugged design with sensor life typically reaching 3 years
  • Complete with 9V battery, protective holster and carrying case


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CO10
Item Number CO10
Manufacturer Extech Instruments
Product Series CO10
Family Series Extech Instruments Air Quality Meters, CO10 Series
Display LCD
Max CO2 ppm 1,000 ppm
Temperature 32-122 °F
Relative Humidity 0-99 %
Data Hold Yes
NIST Certified No
Backlight Yes
Approvals CE
RoHS No
Comments Ergonomic Pocket Size Housing
Net Weight 2 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved