EA33-NIST
Extech Instruments Light Meters, EA33 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EA33-NIST

Extech Instruments Light Meters, EA33 Series
In stock
Item Number
EA33-NIST
MFG Item Number
EA33-NIST
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Meters, EA33 Series
Item #
EA33-NIST
LIGHT METER WITH NIST #EA33

EA33 Series Information

  • Wide Measurement Range to 99,990Fc (999,900Lux) with Resolution of 0.001Fc and 0.01Lux
  • Luminous Intensity (Candela) Calculations
  • Ripple Function Excludes the Effect of Stray Light from the Primary Light Source Measurements
  • Auto Power Off with Disable Feature
  • Multiple Point Average Function
  • Timed‑Hold, Relative in Absolute Value or % Deviation, and Comparator Function with High Low Alarms
  • Cosine and Color Corrected, CNS 5119 Class II
  • Complete with Built‑in Stand, Light Sensor and Protective Cover with 36" (0.9m) Cable, Protective Holster, 6 AAA Batteries, and Carrying Case

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EA33-NIST
Item Number EA33-NIST
Manufacturer Extech Instruments
Product Series EA33
Family Series Extech Instruments Light Meters, EA33 Series
Display 6 Digit LCD
Max Lux 999,900 Lux
Max Foot-candles 99,990 Foot-candles
Data Hold No
Accuracy 3 %
Cosine & Color Corrected Yes
NIST Certified Yes
Backlight No
Approvals CE
RoHS No
Net Weight 0.7056 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved