EX365-NIST
Extech Instruments Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EX365-NIST

Extech Instruments Multimeters
In stock
Item Number
EX365-NIST
MFG Item Number
EX365-NIST
Availability

Obsolete Item No Longer Available

Product Details

Overview

Multimeters, Series
Item #
EX365-NIST
INDUSTRIAL MULTIMETER TRUE RMS CAT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EX365-NIST
Item Number EX365-NIST
Manufacturer Extech Instruments
Family Series Extech Instruments Multimeters
Max Voltage (AC) 1,000 VAC
Temperature Readings No
Max Voltage (DC) 1,000 VDC
True RMS Yes
Max Current (AC) 10 A
Max Current (DC) 10 A
Max Resistance 40 MOhm
Frequency 100,000 kHz
Thermal Imager No
Capacitance 10 µF
NIST Certified Yes
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging No
Number of Displayed Digits 4
Mirrored Scale No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved