EX505-K
Extech Instruments Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EX505-K

Extech Instruments Multimeters
In stock
Item Number
EX505-K
MFG Item Number
EX505-K
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
EX505-K
HEAVY DUTY INDUSTRIAL DMM KIT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EX505-K
Item Number EX505-K
Manufacturer Extech Instruments
Family Series Extech Instruments Multimeters
Max Voltage (AC) 1,000 VAC
Temperature Readings Yes
Max Voltage (DC) 1,000 VDC
True RMS Yes
Max Current (AC) 10 A
Max Current (DC) 10 A
Max Resistance 40 MOhm
Frequency 1,000 kHz
Thermal Imager No
Capacitance 100 µF
NIST Certified No
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging No
Number of Displayed Digits 4
Mirrored Scale No
Net Weight 2 lbs
Gross Weight 2.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved