HD450
Extech Instruments Light Meters, HD450 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HD450

Extech Instruments Light Meters, HD450 Series
In stock
Item Number
HD450
MFG Item Number
HD450
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Meters, HD450 Series
Item #
HD450
LIGHT METER,DATALOGGING

HD450 Series Information

  • HD450 Datalogger Model Automatically Stores up to 16,000 Readings or Manually Store/Recall up to 99 Readings
  • Wide Range to 40,000Fc or 400,000Lux
  • Cosine and Color Corrected Measurements
  • Utilizes Precision Silicon Photo Diode and Spectral Response Filter
  • Peak Mode (10mS) Captures Highest Readings
  • Relative Mode Indicates Change in Light Levels
  • Min/Max and Data Hold
  • Large Backlit LCD Display with 40‑Segment Bar Graph
  • Heavy Duty Rugged Double Molded Housing
  • Built‑in USB Port
  • Includes Light Sensor with 3ft (1m) Cable and Protective Cover, Windows Compatible Software with USB Cable, Hard Carrying Case, and 9V Battery

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HD450
Item Number HD450
Manufacturer Extech Instruments
Product Series HD450
Family Series Extech Instruments Light Meters, HD450 Series
Display 4 Digit LCD
Max Lux 400,000 Lux
Max Foot-candles 40,000 Foot-candles
Data Hold Yes
Accuracy 5 %
Sensor Type Silicon Photodiode
Cosine & Color Corrected Yes
NIST Certified No
Backlight Yes
Approvals CE
RoHS No
Net Weight 0.8563 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved