HD700
Extech Instruments Anemometers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HD700

Extech Instruments Anemometers
In stock
Item Number
HD700
MFG Item Number
HD700
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anemometers, Series
Item #
HD700
MANOMETER WITH SOFTWARE,2PSI

Series Information

Specifications

Specifications
Item Number HD700
Manufacturer Part Number HD700
Ships Factory Direct No
Manufacturer Extech Instruments
Family Series Extech Instruments Anemometers
Display LCD
Style Vane
Basic Accuracy 0.3 %
Vane Type Remote
Data Hold No
Datalogging No
Measuring Units cmH2O, ftH2O, inH2O, inHg, kgcm, kPa, mbar, mmHg, ozin, psi
Backlight Yes
RoHS No
Net Weight 2 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved