HD750-NIST
Extech Instruments Anemometers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HD750-NIST

Extech Instruments Anemometers
In stock
Item Number
HD750-NIST
MFG Item Number
HD750-NIST
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anemometers, Series
Item #
HD750-NIST
MANOMETER WITH NIST, HD750

Series Information

Specifications

Specifications
Item Number HD750-NIST
Manufacturer Part Number HD750-NIST
Ships Factory Direct No
Manufacturer Extech Instruments
Family Series Extech Instruments Anemometers
Display LCD
Style Vane
Basic Accuracy 0.3 %
Vane Type Remote
Data Hold No
Datalogging No
Measuring Units cmH2O, ftH2O, inH2O, inHg, kgcm, kPa, mbar, mmHg, ozin, psi
Backlight Yes
RoHS No
Net Weight 2 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved