HW30-NISTL
Extech Instruments Air Quality Meters, HW30 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HW30-NISTL

Extech Instruments Air Quality Meters, HW30 Series
In stock
Item Number
HW30-NISTL
MFG Item Number
HW30-NISTL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Quality Meters, HW30 Series
Item #
HW30-NISTL
STOPWATCH W/LIMITED NIST #HW30

HW30 Series Information

  • Programmable Heat Index Alarm
  • Displays Temperature, Humidity, and Heat Index
  • Calendar Mode Displays Day, Date and Time
  • Stopwatch/Chronograph Mode with 1/100 Second Resolution
  • Fastest/Slowest/Average Lap Recall
  • 99 Lap Counter with 30 Lap/Split Memory
  • 10 Hour Countdown Timer with Audible Beeper Warning for the Last 5 Seconds
  • 12 or 24 Hour Clock Operation
  • Complete with 39" (1m) Lanyard and one 3V CR2032 Battery

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HW30-NISTL
Item Number HW30-NISTL
Manufacturer Extech Instruments
Product Series HW30
Family Series Extech Instruments Air Quality Meters, HW30 Series
Display LCD
Temperature 14-122 °F
Relative Humidity 1-99 %
Data Hold Yes
NIST Certified Yes
Backlight No
Approvals CE
RoHS No
Comments Stopwatch Style
Net Weight 0.13 lbs
Gross Weight 0.255 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved