IRT600
Extech Instruments Thermometers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IRT600

Extech Instruments Thermometers
In stock
Item Number
IRT600
MFG Item Number
IRT600
Availability

Obsolete Item No Longer Available

Product Details

Overview

Thermometers, Series
Item #
IRT600
DUAL LASER IR THERMAL CONDENSATION

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IRT600
Item Number IRT600
Manufacturer Extech Instruments
Family Series Extech Instruments Thermometers
Display LCD
IR Temp -22-662 °F
Accuracy 1 %
Field of View 12:1
Laser Pointer Yes
Backlight No
Emissivity 0.95
RTD Input No
Net Weight 0 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved