MA140
Extech Instruments Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MA140

Extech Instruments Multimeters
In stock
Item Number
MA140
MFG Item Number
MA140
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
MA140
CLAMP METER, MINI 300A, AC W/NCV

Series Information

Specifications

Specifications
Manufacturer Part Number MA140
Item Number MA140
Manufacturer Extech Instruments
Family Series Extech Instruments Multimeters
Max Voltage (AC) 600 VAC
Temperature Readings No
True RMS Yes
Max Current (AC) 300 A
NIST Certified No
Continuity W/ Diode Test No
Backlight Yes
Auto Ranging No
Mirrored Scale No
Net Weight 0 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved