MA145
Extech Instruments Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MA145

Extech Instruments Multimeters
In stock
Item Number
MA145
MFG Item Number
MA145
Availability

Obsolete Item No Longer Available

Product Details

Overview

Multimeters, Series
Item #
MA145
CLAMP METER, MINI 300A, AC/DC W/NCV

Series Information

Specifications

Specifications
Manufacturer Part Number MA145
Item Number MA145
Manufacturer Extech Instruments
Family Series Extech Instruments Multimeters
Max Voltage (AC) 600 VAC
Temperature Readings No
Max Voltage (DC) 600 VDC
True RMS Yes
Max Current (AC) 300 A
Max Current (DC) 300 A
NIST Certified No
Continuity W/ Diode Test No
Backlight Yes
Auto Ranging No
Mirrored Scale No
Net Weight 0 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved