MA443
Extech Instruments Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MA443

Extech Instruments Multimeters
In stock
Item Number
MA443
MFG Item Number
MA443
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
MA443
400A TRUE RMS AC CLAMP METER W/NCV

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MA443
Item Number MA443
Manufacturer Extech Instruments
Family Series Extech Instruments Multimeters
Max Voltage (AC) 600 VAC
Temperature Readings Yes
Max Voltage (DC) 600 VDC
True RMS Yes
Max Current (AC) 400 A
Max Resistance 40 MOhm
Capacitance 400 µF
NIST Certified No
Continuity W/ Diode Test No
Backlight Yes
Auto Ranging No
Mirrored Scale No
Net Weight 0.56 lbs
Gross Weight 1.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved