MG302
Extech Instruments Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MG302

Extech Instruments Multimeters
In stock
Item Number
MG302
MFG Item Number
MG302
Availability

Obsolete Item No Longer Available

Product Details

Overview

Multimeters, Series
Item #
MG302
Cat IV Insulation Tester/Multimeter

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MG302
Item Number MG302
Manufacturer Extech Instruments
Family Series Extech Instruments Multimeters
Max Voltage (AC) 1,000 VAC
Temperature Readings Yes
Max Voltage (DC) 1,000 VDC
True RMS Yes
Max Current (AC) 10 A
Max Current (DC) 10 A
Max Resistance 40 MOhm
Frequency 100,000,000 kHz
Thermal Imager No
Capacitance 40 µF
NIST Certified No
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging No
Number of Displayed Digits 5
Mirrored Scale No
Net Weight 0 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved