MG325
Extech Instruments Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MG325

Extech Instruments Multimeters
In stock
Item Number
MG325
MFG Item Number
MG325
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
MG325
CAT IV INSULATION TESTER/TRUE RMS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MG325
Item Number MG325
Manufacturer Extech Instruments
Family Series Extech Instruments Multimeters
Max Voltage (AC) 600 VAC
Temperature Readings No
Max Voltage (DC) 600 VDC
True RMS No
Max Resistance 10 MOhm
Frequency 1,000 kHz
Thermal Imager No
Capacitance 500 µF
NIST Certified No
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging No
Number of Displayed Digits 3
Mirrored Scale No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved