MO55
Extech Instruments Moisture Meter, MO55 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MO55

Extech Instruments Moisture Meter, MO55 Series
In stock
Item Number
MO55
MFG Item Number
MO55
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Moisture Meter, MO55 Series
Item #
MO55
MOISTURE METER COMPACT

MO55 Series Information


Extech's MO55 Combination Pin/Pinless Moisture Meter is a robust, handheld moisture measurement tool designed to quickly take moisture readings on wood and building materials.
The MO55 is user‑friendly, with only a few buttons, an easy‑to‑read display, and both invasive and non‑invasive measuring capabilities.
Measure the moisture level of materials like wood, wall board, sheet rock, cardboard, plaster, concrete and mortar at depths up to one inch (1", 25mm). An audible alert system beeps faster as the moisture level increases.

Additional Features
  • Low, medium and high moisture level icons built into the display
  • Data hold, battery level check and measurement verification functionality
  • Auto power off to conserve battery power
  • Complete with pins, a protective cap and a 9V battery


Videos

Specifications

Specifications
Maximum Sense Depth (in) 1 "
Ships Factory Direct No
Manufacturer Part Number MO55
Item Number MO55
Manufacturer Extech Instruments
Product Series MO55
Family Series Extech Instruments Moisture Meter, MO55 Series
Audible Alert Yes
Backlight No
Rechargeable Battery No
Display Type LCD
Maximum Moisture Reading 99 %
Laser Pointer No
Approvals CE
Net Weight 0.2625 lbs
Gross Weight 0.2625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved