PH110
Extech Instruments pH Testers, PH110 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PH110

Extech Instruments pH Testers, PH110 Series
In stock
Item Number
PH110
MFG Item Number
PH110
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

pH Testers, PH110 Series
Item #
PH110
EXSTIK PH WATERPROOF/REFILLABLE

PH110 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PH110
Item Number PH110
Manufacturer Extech Instruments
Product Series PH110
Family Series Extech Instruments pH Testers, PH110 Series
Minimum pH Measurement 0 pH
Maximum pH Measurement 14 pH
pH Measurement Range 0-14 pH
pH Measurement Accuracy 0.01 pH
Display Type LCD
Temperature Measurement Yes
Temperature Range 23-194 °F
Minimum Measured Temperature 23 °F
Maximum Measured Temperature 194 °F
IP Rating IP57
Approvals CE
RoHS No
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved