PQ2071
Extech Instruments Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PQ2071

Extech Instruments Multimeters
In stock
Item Number
PQ2071
MFG Item Number
PQ2071
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
PQ2071
1000A 3-PHASE POWER QUALITY CLAMP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PQ2071
Item Number PQ2071
Manufacturer Extech Instruments
Family Series Extech Instruments Multimeters
Max Voltage (AC) 1,000 VAC
Temperature Readings No
True RMS Yes
Max Current (AC) 1,000 A
NIST Certified No
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging No
Mirrored Scale No
Net Weight 0 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved