RHM15
Extech Instruments Thermometers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RHM15

Extech Instruments Thermometers
In stock
Item Number
RHM15
MFG Item Number
RHM15
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermometers, Series
Item #
RHM15
MINI TEMP & RH INDICATOR

Series Information

Specifications

Specifications
Manufacturer Part Number RHM15
Item Number RHM15
Manufacturer Extech Instruments
Family Series Extech Instruments Thermometers
Display LCD
IR Temp 14-140 °F
Accuracy 1.8 %
Laser Pointer No
Backlight No
RTD Input No
Net Weight 0 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved