RHT20
Extech Instruments Air Quality Meters, RHT20 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RHT20

Extech Instruments Air Quality Meters, RHT20 Series
In stock
Item Number
RHT20
MFG Item Number
RHT20
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Quality Meters, RHT20 Series
Item #
RHT20
HUMIDITY & TEMPERATURE DATALOGGER

RHT20 Series Information

Extech's RHT20 Humidity and Temperature Datalogger is a handheld test instrument that can record up to 16,000 relative humidity and temperature measurements at a user‑programmable sampling rate.
Selectable sample rates range from 1 second to 24 hours. Along with sample rate, the RHT20 allows the user to set alarm thresholds for both relative humidity and temperature.
Connect the datalogger to a PC using the built‑in USB interface to retrieve readings and permanently save necessary data using the included, Windows‑compatible analysis software. Setup can also be accomplished on PC.

Additional Features
  • Large display to show current readings, min/max and alarm status
  • Long‑lasting 3.6V lithium battery
  • Complete with mounting bracket to place the datalogger in the preferred monitoring location


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RHT20
Item Number RHT20
Manufacturer Extech Instruments
Product Series RHT20
Family Series Extech Instruments Air Quality Meters, RHT20 Series
Display LCD
Temperature -40-158 °F
Relative Humidity 0-100 %
Data Hold No
NIST Certified No
Backlight No
Approvals CE
RoHS No
Net Weight 0.2 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved