RPM10-NIST
Extech Instruments Handheld Tachometers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RPM10-NIST

Extech Instruments Handheld Tachometers
In stock
Item Number
RPM10-NIST
MFG Item Number
RPM10-NIST
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Handheld Tachometers, Series
Item #
RPM10-NIST
TACHOMETER/IR W/NIST #RPM10

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RPM10-NIST
Item Number RPM10-NIST
Manufacturer Extech Instruments
Family Series Extech Instruments Handheld Tachometers
Max RPM 99,999 RPM
Cal. Wheel Yes
Accuracy 0.05 %
NIST Certified Yes
Display 5 Digit LCD
Multiple Measuring Units Yes
Detection Contact, Laser, Photo
Memory No
Net Weight 2 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved