SD700
Extech Instruments Thermometers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SD700

Extech Instruments Thermometers
In stock
Item Number
SD700
MFG Item Number
SD700
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermometers, Series
Item #
SD700
Pressure/Humidity/Temp Datalogger

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SD700
Item Number SD700
Manufacturer Extech Instruments
Family Series Extech Instruments Thermometers
Display LCD
IR Temp 32-122 °F
Accuracy 1.5 %
Laser Pointer No
Backlight No
RTD Input No
Net Weight 0 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved