SDL310-NIST
Extech Instruments Anemometers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SDL310-NIST

Extech Instruments Anemometers
In stock
Item Number
SDL310-NIST
MFG Item Number
SDL310-NIST
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anemometers, Series
Item #
SDL310-NIST
Thermo-Anemometer Sd Logger With

Series Information

Specifications

Specifications
Item Number SDL310-NIST
Manufacturer Part Number SDL310-NIST
Ships Factory Direct No
Manufacturer Extech Instruments
Family Series Extech Instruments Anemometers
Display LCD
Style Vane
Basic Accuracy 2 %
Vane Type Remote
Data Hold Yes
Datalogging Yes
Air Velocity m/s 0.4-25
Air Velocity ft/min 80-3,940
Operating Temperature (F) 32-122 °F
Air Temperature (F) 32-122 °F
Measuring Units cfm, cmm, ft/min, km/h, knots, m/s, MPH
Backlight Yes
Vane/Probe Cable 3.25 '
RoHS No
Net Weight 0 lbs
Gross Weight 4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved