SDL350
Extech Instruments Anemometers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SDL350

Extech Instruments Anemometers
In stock
Item Number
SDL350
MFG Item Number
SDL350
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anemometers, Series
Item #
SDL350
Hot Wire Thermo-Anemometer SD Logger

Series Information

Specifications

Specifications
Item Number SDL350
Manufacturer Part Number SDL350
Ships Factory Direct No
Manufacturer Extech Instruments
Family Series Extech Instruments Anemometers
Display LCD
Style Probe
Basic Accuracy 5 %
Vane Type Remote
Data Hold Yes
Datalogging Yes
Air Velocity m/s 0.2-25
Air Velocity ft/min 40-3,940
Operating Temperature (F) 32-122 °F
Air Temperature (F) 32-122 °F
Measuring Units cfm, cmm, ft/min, km/h, knots, m/s, MPH
Backlight Yes
Probe Length 84 "
RoHS No
Net Weight 0 lbs
Gross Weight 4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved