SDL500-NIST
Extech Instruments Thermometers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SDL500-NIST

Extech Instruments Thermometers
In stock
Item Number
SDL500-NIST
MFG Item Number
SDL500-NIST
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermometers, Series
Item #
SDL500-NIST
Hot Wire Thermo-Anemometer SD

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SDL500-NIST
Item Number SDL500-NIST
Manufacturer Extech Instruments
Family Series Extech Instruments Thermometers
Display LCD
IR Temp -13-120 °F
Accuracy 1.8 %
Laser Pointer No
Backlight Yes
RTD Input No
Net Weight 0 lbs
Gross Weight 4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved