SL125
Extech Instruments Sound Meters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SL125

Extech Instruments Sound Meters
In stock
Item Number
SL125
MFG Item Number
SL125
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sound Meters, Series
Item #
SL125
MICROPHONE, REMOTE FOR SL120, 15ft.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SL125
Item Number SL125
Manufacturer Extech Instruments
Family Series Extech Instruments Sound Meters
Display 3 Digit LCD
dB Range 30-130 dB
NIST Certified No
Backlight No
Net Weight 2 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved