S-2500-R
Fagor Automation Encoders, S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S-2500-R

Fagor Automation Encoders, S Series
In stock
Item Number
S-2500-R
MFG Item Number
S-2500-R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, S Series
Item #
S-2500-R
Rotary Encoder

S Series Information

Specifications

Specifications
Manufacturer Part Number S-2500-R
Item Number S-2500-R
Manufacturer Fagor Automation
Product Series S
Family Series Fagor Automation Encoders, S Series
Resolution (PPR) 2,500
Shaft/Bore Size 6 mm
Shaft Type Single Ended
Input Voltage 5 VDC
Termination 1 m Cable Without Connector, Side Exit
Sensing Optical
Operating Temperature 0-70 °C
IP Rating IP64
Approvals test2
Net Weight 0.6173 lbs
Gross Weight 1.0855 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved