SAF-520-5
Fagor Automation Encoders, SA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SAF-520-5

Fagor Automation Encoders, SA Series
In stock
Item Number
SAF-520-5
MFG Item Number
SAF-520-5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, SA Series
Item #
SAF-520-5
S Scale

SA Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SAF-520-5
Item Number SAF-520-5
Manufacturer Fagor Automation
Product Series SA
Family Series Fagor Automation Encoders, SA Series
Measurement Type Absolute
Measuring Length 520 mm
Resolution 0.05 µm
Accuracy 5 µm
Supply Voltage 5 V
Output Signal FANUC 01 and 02
Maximum Vibration 10 g
IP Rating IP53
Maximum Cable Length 30 m
Encoder Material 20 um Pitch Stainless Steel Tape
Net Weight 1.1464 lbs
Gross Weight 1.1464 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved