SW-120-5
Fagor Automation Encoders, S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SW-120-5

Fagor Automation Encoders, S Series
In stock
Item Number
SW-120-5
MFG Item Number
SW-120-5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, S Series
Item #
SW-120-5
S Scale

S Series Information


Specifications

Specifications
Manufacturer Part Number SW-120-5
Item Number SW-120-5
Manufacturer Fagor Automation
Product Series S
Family Series Fagor Automation Encoders, S Series
Measurement Type Incremental
Measuring Length 120 mm
Resolution 0.1 µm
Accuracy 5 µm
Supply Voltage 5 V
Output Signal 0.1 um Differential TTL
Maximum Vibration 10 g
IP Rating IP53
Maximum Cable Length 50 m
Encoder Material 20 um Pitch Glass Scale
Net Weight 0.6945 lbs
Gross Weight 1.2575 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved