08125
Fan S - Div Qualtek Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

08125

Fan S - Div Qualtek Fans
In stock
Item Number
08125
MFG Item Number
08125
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
08125
FAN GUARD, WIRE, 150MM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 08125
Item Number 08125
Manufacturer Fan S - Div Qualtek
Family Series Fan S - Div Qualtek Fans
Finish Nickel Chrome Plating
Overall Size 150 mm
Net Weight 0.15 lbs
Gross Weight 0.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved