08135
Fan S - Div Qualtek Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

08135

Fan S - Div Qualtek Fans
In stock
Item Number
08135
MFG Item Number
08135-FANS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
08135
Fan Guard, Wire, 127mm

Series Information

Specifications

Specifications
Manufacturer Part Number 08135-FANS
Item Number 08135
Manufacturer Fan S - Div Qualtek
Family Series Fan S - Div Qualtek Fans
Finish Nickel Chrome Plating
Overall Size 127 mm
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved